Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Stub Drills
0.50mm Vph-Gds XPM TiCN Drill
By Osg
Order Code:
ZT3921826S
£43.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
43.99
https://www.zoro.co.uk/shop/tools-and-machining/stub-drills/0-50mm-vph-gds-xpm-ticn-drill/p/ZT3921826S
Add to quotation
View all Stub Drills
Description
Series VPH-GDS
Specifications
Specifications for 0.50mm Vph-Gds XPM TiCN Drill
MFR Part No.
8599005
Number of Pieces
1
Overall Length
38mm
Coolant Delivery
External
Drill Diameter Tolerance
H8
Point Angle
130°
Number of Flutes
2
Cutting Direction
Right Hnd
Flute Type
Spiral
Flute Length
3mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome