Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Stub Drills
0.70mm Vph-Gds XPM TiCN Drill
By Osg
Order Code:
ZT3921847S
£35.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
35.99
https://www.zoro.co.uk/shop/tools-and-machining/stub-drills/0-70mm-vph-gds-xpm-ticn-drill/p/ZT3921847S
Add to quotation
View all Stub Drills
Description
Series VPH-GDS
Specifications
Specifications for 0.70mm Vph-Gds XPM TiCN Drill
Number of Pieces
1
Flute Length
4.5mm
Flute Type
Spiral
MFR Part No.
8599007
Point Angle
130°
Coolant Delivery
External
Number of Flutes
2
Overall Length
38mm
Cutting Direction
Right Hnd
Drill Diameter Tolerance
H8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome