Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Stub Drills
0.90mm Vph-Gds XPM TiCN Drill
By Osg
Order Code:
ZT3921831S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/tools-and-machining/stub-drills/0-90mm-vph-gds-xpm-ticn-drill/p/ZT3921831S
Add to quotation
View all Stub Drills
Description
Series VPH-GDS
Specifications
Specifications for 0.90mm Vph-Gds XPM TiCN Drill
Flute Length
5.5mm
Cutting Direction
Right Hnd
Number of Flutes
2
Drill Diameter Tolerance
H8
MFR Part No.
8599009
Overall Length
38mm
Flute Type
Spiral
Point Angle
130°
Number of Pieces
1
Coolant Delivery
External
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome