0
1

1.01mm Ex-Sus-Gds Hsse-Tin Drill

Order Code: ZT2491187S

£23.99 Inc VAT (20%)


Description

EX-SUS-GDS Stub Drills
OSG standard, Stub.
Dia. to within 12: NS (without flat), Dia. to within 12: FS (with flat).
Manufactured from OSG?s HSS-EV3 and TiN coated.
Special flute design to facilitate short chipping and accurate hole sizes.
For CNC high speed drilling.

For all dimensional specifications please refer to the PDF of the catalogue page below.

See full description
Specifications for 1.01mm Ex-Sus-Gds Hsse-Tin Drill
  • MFR Part No.
    8595101
  • Series
    1100
  • Material
    HSSE
  • Number of Flutes
    2
  • Coolant Delivery
    External
  • Flute Type
    Spiral
  • Overall Length
    38mm
  • Point Angle
    140°
  • Flute Length
    6mm
  • Number of Pieces
    1
  • Finish/Coating
    TiN
  • Drill Diameter
    1mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome