Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Stub Drills
1.10mm Vph-Gds XPM TiCN Drill
By Osg
Order Code:
ZT2491250S
£27.99
Inc VAT (20%)
1
Add to basket
Get it in
8-11
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/tools-and-machining/stub-drills/1-10mm-vph-gds-xpm-ticn-drill/p/ZT2491250S
Add to quotation
View all Stub Drills
Description
Series VPH-GDS
Specifications
Specifications for 1.10mm Vph-Gds XPM TiCN Drill
MFR Part No.
8599011
Flute Length
7mm
Drill Diameter Tolerance
H8
Number of Flutes
2
Number of Pieces
1
Overall Length
39mm
Point Angle
130°
Flute Type
Spiral
Coolant Delivery
External
Cutting Direction
Right Hnd
Drill Diameter
1.1mm
System of Measurement
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome