1/16" HSS S/S Stub Drill

Order Code: ZT3116009S

£0.51each Inc VAT (20%)
£2.55 minimum order value
QuantityPriceDiscount
1 - 49£0.510%
50 - 99£0.494%
100 - 199£0.478%
200 - 499£0.4512%
500 +£0.4315.5%

Minimum order quantity: 5.

Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic and turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 1/16" HSS S/S Stub Drill
  • Drill Diameter Tolerance
    H8
  • Shank Diameter Tolerance
    F11
  • Number of Flutes
    2
  • Point Angle
    118°
  • Cutting Direction
    Right Hnd
  • Overall Length
    34mm
  • Material
    High Speed Steel
  • Helix Type
    Normal Helix
  • Series
    S100
  • Flute Type
    Spiral
  • Web Thickness
    Standard
  • Flute Length
    10mm
  • Helix Angle
    Oct-20°
  • Coolant Delivery
    External
  • Finish/Coating
    Black Oxide
  • Number of Pieces
    1
  • Standards Met
    BS 328, Part 1
    DIN 1897
  • Drill Diameter
    1/16in
  • System of Measurement
    Inch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome