1.50mm HSS S/S Stub Drill

Order Code: ZT3116057S

£0.59each Inc VAT (20%)
£2.95 minimum order value
£0.647.5% off
QuantityPriceDiscount
1 - 49£0.590%
50 - 99£0.573.5%
100 - 199£0.548.5%
200 - 499£0.5212%
500 +£0.5015.5%

Minimum order quantity: 5.

Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic ans turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 1.50mm HSS S/S Stub Drill
  • Standards Met
    DIN 1897
    BS 328
  • Web Thickness
    Standard
  • Helix Angle
    Oct-20°
  • Point Angle
    118°
  • Helix Type
    Normal Helix
  • Shank Diameter Tolerance
    F11
  • Overall Length
    32mm
  • Number of Flutes
    2
  • Series
    S100
  • Flute Type
    Spiral
  • Flute Length
    9mm
  • Cutting Direction
    Right Hnd
  • Drill Diameter Tolerance
    H8
  • Coolant Delivery
    External
  • Material
    High Speed Steel
  • Finish/Coating
    Black Oxide
  • Number of Pieces
    1
  • Drill Diameter
    1.5mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome