Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Stub Drills
1.60mm Vph-Gds XPM TiCN Drill
By Osg
Order Code:
ZT2491240S
£21.99
Inc VAT (20%)
£25.99
15% off
1
Add to basket
Get it in
11-13
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/tools-and-machining/stub-drills/1-60mm-vph-gds-xpm-ticn-drill/p/ZT2491240S
Add to quotation
View all Stub Drills
Description
Series VPH-GDS
Tags:
#ReducedPrice
Specifications
Specifications for 1.60mm Vph-Gds XPM TiCN Drill
Cutting Direction
Right Hnd
Flute Length
10mm
System of Measurement
Metric
Number of Pieces
1
Point Angle
130
Flute Type
Spiral
Drill Diameter Tolerance
H8
Coolant Delivery
External
Number of Flutes
2
Drill Diameter
1.6mm
MFR Part No.
8599016
Overall Length
42mm