10.00mm HSS S/S Stub Drill

Order Code: ZT3116128S

£4.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.690%
10 - 19£4.504%
20 - 49£4.318%
50 - 99£4.1312%
100 +£3.9416%


Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic ans turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 10.00mm HSS S/S Stub Drill
  • Point Angle
    118°
  • Shank Diameter Tolerance
    F11
  • Flute Length
    43mm
  • Standards Met
    BS 328
    DIN 1897
  • Flute Type
    Spiral
  • Coolant Delivery
    External
  • Overall Length
    89mm
  • Number of Flutes
    2
  • Material
    High Speed Steel
  • Drill Diameter Tolerance
    H8
  • Series
    S100
  • Number of Pieces
    1
  • Helix Type
    Normal Helix
  • Web Thickness
    Standard
  • Helix Angle
    Oct-20°
  • Cutting Direction
    Right Hnd
  • Finish/Coating
    Black Oxide
  • Drill Diameter
    10mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome