10.20mm HSS S/S Stub Drill

Order Code: ZT3116098S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic ans turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 10.20mm HSS S/S Stub Drill
  • Coolant Delivery
    External
  • Number of Flutes
    2
  • Cutting Direction
    Right Hnd
  • Overall Length
    89mm
  • Material
    High Speed Steel
  • Web Thickness
    Standard
  • Point Angle
    118°
  • Number of Pieces
    1
  • Series
    S100
  • Helix Type
    Normal Helix
  • Flute Type
    Spiral
  • Shank Diameter Tolerance
    F11
  • Flute Length
    43mm
  • Drill Diameter Tolerance
    H8
  • Helix Angle
    Oct-20°
  • Standards Met
    BS 328
    DIN 1897
  • Finish/Coating
    Black Oxide
  • System of Measurement
    Metric
  • Drill Diameter
    10.2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome