Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Stub Drills
10.2mm HSS Cobalt Stub Drill
By Alpen
Order Code:
ZT5515700S
£20.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£20.99
0%
5 - 9
£19.94
5%
10 +
£18.89
10%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/tools-and-machining/stub-drills/10-2mm-hss-cobalt-stub-drill/p/ZT5515700S
Add to quotation
View all Stub Drills
Description
10.2mm HSS Cobalt Stub Drill
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for 10.2mm HSS Cobalt Stub Drill
Diameter
10.2mm
Type
Stub Drill
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome