10.50mm HSS S/S Stub Drill

Order Code: ZT3116179S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic ans turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 10.50mm HSS S/S Stub Drill
  • Drill Diameter Tolerance
    H8
  • Helix Angle
    Oct-20°
  • Flute Length
    43mm
  • Number of Pieces
    1
  • Helix Type
    Normal Helix
  • Point Angle
    118°
  • Flute Type
    Spiral
  • Finish/Coating
    Black Oxide
  • Overall Length
    89mm
  • Web Thickness
    Standard
  • Material
    High Speed Steel
  • Cutting Direction
    Right Hnd
  • Series
    S100
  • Shank Diameter Tolerance
    F11
  • Number of Flutes
    2
  • Coolant Delivery
    External
  • Standards Met
    BS 328
    DIN 1897
  • System of Measurement
    Metric
  • Drill Diameter
    10.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome