11.00mm HSS S/S Stub Drill

Order Code: ZT3116087S

£5.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.290%
5 - 9£5.084%
10 - 19£4.878%
20 - 49£4.6612%
50 +£4.4416%


Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic ans turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 11.00mm HSS S/S Stub Drill
  • Coolant Delivery
    External
  • Flute Length
    47mm
  • Series
    S100
  • Drill Diameter Tolerance
    H8
  • Cutting Direction
    Right Hnd
  • Helix Type
    Normal Helix
  • Number of Pieces
    1
  • Point Angle
    118°
  • Number of Flutes
    2
  • Material
    High Speed Steel
  • Shank Diameter Tolerance
    F11
  • Web Thickness
    Standard
  • Helix Angle
    Oct-20°
  • Flute Type
    Spiral
  • Standards Met
    DIN 1897
    BS 328
  • Overall Length
    95mm
  • Finish/Coating
    Black Oxide
  • System of Measurement
    Metric
  • Drill Diameter
    11mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome