Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Stub Drills
11.30mm Ex-Sus-Gds Hsse-Tin Drill
By Osg
Order Code:
ZT1026184P
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
8-11
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/tools-and-machining/stub-drills/11-30mm-ex-sus-gds-hsse-tin-drill/p/ZT1026184P
Add to quotation
View all Stub Drills
Description
Description unavailable
Tags:
#ClearanceProduct
Specifications
Specifications for 11.30mm Ex-Sus-Gds Hsse-Tin Drill
Material
High Speed Steel
Finish/Coating
TiN
Coolant Delivery
External
Drill Diameter
11.3mm
Helix Angle
35 to 40°
Flute Type
Spiral
Flute Construction
Ground Flute
Drill Diameter Tolerance
h8
Flute Length
47mm
Cutting Direction
Right Hand
Shank Diameter Tolerance
h7
Series
EX-SUS-GDS
Number of Flutes
2
Overall Length
104mm
Point Angle
120°
Number of Pieces
1
System of Measurement
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome