11/64" HSS S/S Stub Drill

Order Code: ZT3116061S

£0.79each Inc VAT (20%)
£3.95 minimum order value
QuantityPriceDiscount
1 - 49£0.790%
50 - 99£0.764%
100 - 199£0.737.5%
200 - 499£0.7011.5%
500 +£0.6616.5%

Minimum order quantity: 5.

Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic and turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 11/64" HSS S/S Stub Drill
  • Number of Pieces
    1
  • Material
    High Speed Steel
  • Helix Type
    Normal Helix
  • Shank Diameter Tolerance
    F11
  • Drill Diameter Tolerance
    H8
  • Web Thickness
    Standard
  • Cutting Direction
    Right Hnd
  • Overall Length
    58mm
  • Point Angle
    118°
  • Coolant Delivery
    External
  • Standards Met
    DIN 1897
    BS 328, Part 1
  • Series
    S100
  • Finish/Coating
    Black Oxide
  • Number of Flutes
    2
  • Flute Length
    24mm
  • Helix Angle
    Oct-20°
  • Flute Type
    Spiral
  • System of Measurement
    Inch
  • Drill Diameter
    11/64in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome