12.00mm HSS S/S Stub Drill

Order Code: ZT3116170S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic ans turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 12.00mm HSS S/S Stub Drill
  • Series
    S100
  • Cutting Direction
    Right Hnd
  • Finish/Coating
    Black Oxide
  • Flute Length
    51mm
  • Helix Type
    Normal Helix
  • Web Thickness
    Standard
  • Coolant Delivery
    External
  • Number of Flutes
    2
  • Point Angle
    118°
  • Drill Diameter Tolerance
    H8
  • Standards Met
    BS 328
    DIN 1897
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Helix Angle
    Oct-20°
  • Overall Length
    102mm
  • Number of Pieces
    1
  • Shank Diameter Tolerance
    F11
  • Drill Diameter
    12mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome