12.50mm HSS S/S Stub Drill

Order Code: ZT3116124S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic ans turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 12.50mm HSS S/S Stub Drill
  • System of Measurement
    Metric
  • Web Thickness
    Standard
  • Flute Type
    Spiral
  • Standards Met
    BS 328
    DIN 1897
  • Number of Pieces
    1
  • Drill Diameter
    12.5mm
  • Shank Diameter Tolerance
    F11
  • Helix Type
    Normal Helix
  • Point Angle
    118
  • Helix Angle
    Oct-20�
  • Coolant Delivery
    External
  • Series
    S100
  • Cutting Direction
    Right Hnd
  • Drill Diameter Tolerance
    H8
  • Finish/Coating
    Black Oxide
  • Number of Flutes
    2
  • Flute Length
    51mm
  • Overall Length
    102mm
  • Material
    High Speed Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome