Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Stub Drills
1228 6.35mm (1/4") HSCOGT80 Stub S-Drill
By Guhring
Order Code:
ZT1198543S
£22.99
Inc VAT (20%)
1
Add to basket
Get it in
8-11
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/tools-and-machining/stub-drills/1228-6-35mm-quarter-inch-hscogt80-stub-s-drill/p/ZT1198543S
Add to quotation
View all Stub Drills
Description
Description unavailable
Tags:
#ClearanceProduct
Specifications
Specifications for 1228 6.35mm (1/4") HSCOGT80 Stub S-Drill
Number of Flutes
2
Flute Construction
Ground Flute
Finish/Coating
TiN
Coolant Delivery
External
Helix Type
GT 80
Series
1228
Flute Type
Parabolic
Standards Met
DIN 1897
Cutting Direction
Right Hand
Material
Cobalt High Speed Steel
Drill Diameter
6.35mm
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome