1259 5.50mm M42 Type N Stub Drill

Order Code: ZT3808273S

£11.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.290%
5 +£10.616%


Description

Series 1259 M42 Straight Shank Stub Drills are manufactured from HSS-E / M42 8% cobalt alloyed steel for especially high wear resistance. Suitable for use on medium/high tensile CrNi-based alloys, hastelloy, Inconel, Nimonic stainless/acid/heat resistant steels,wear-resistant sheet metals and steels/bronzes up to 1400 N/mm².

Features and Benefits
• HSS-E cobalt alloy steel construction for increased durability
• Excellent wear resistance offers a prolonged tool life
• Designed for use on medium to high tensile alloys

Typical Applications
• Drilling
• Medium to High tensile alloys
• Heat resistant alloys

Notes
• Metric sizes 1.00mm to 15.87mm
• 3xD Drilling depth

See full description
Specifications for 1259 5.50mm M42 Type N Stub Drill
  • Standards Met
    DIN 1987
  • Point Angle
    135°
  • Flute Type
    Spiral
  • Flute Construction
    Ground Flute
  • Finish/Coating
    Bright
  • Flute Length
    28mm
  • Overall Length
    66mm
  • Shank Diameter Tolerance
    F11
  • Cutting Direction
    Right Hnd
  • Drill Diameter Tolerance
    H8
  • Series
    1259
  • Number of Flutes
    2
  • Material
    M42 Cobalt High Speed Steel
  • Number of Pieces
    1
  • Coolant Delivery
    External
  • Helix Type
    Normal Helix
  • Drill Diameter
    5.5mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome