13.00mm HSS S/S Stub Drill

Order Code: ZT3116134S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic ans turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 13.00mm HSS S/S Stub Drill
  • Number of Flutes
    2
  • Overall Length
    102mm
  • Point Angle
    118°
  • Number of Pieces
    1
  • Flute Length
    51mm
  • Helix Type
    Normal Helix
  • Helix Angle
    Oct-20°
  • Material
    High Speed Steel
  • Cutting Direction
    Right Hnd
  • Standards Met
    DIN 1897
    BS 328
  • Flute Type
    Spiral
  • Coolant Delivery
    External
  • Finish/Coating
    Black Oxide
  • Drill Diameter Tolerance
    H8
  • Shank Diameter Tolerance
    F11
  • Series
    S100
  • Web Thickness
    Standard
  • Drill Diameter
    13mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome