Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Stub Drills
13.00mm Vph-Gds XPM TiCN Drill
By Osg
Order Code:
ZT3921917S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/tools-and-machining/stub-drills/13-00mm-vph-gds-xpm-ticn-drill/p/ZT3921917S
Add to quotation
View all Stub Drills
Description
Series VPH-GDS
Specifications
Specifications for 13.00mm Vph-Gds XPM TiCN Drill
Number of Flutes
2
Point Angle
130°
Flute Length
51mm
Overall Length
108mm
Number of Pieces
1
MFR Part No.
8599130
Drill Diameter Tolerance
H8
Coolant Delivery
External
Cutting Direction
Right Hnd
Flute Type
Spiral
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome