13.50mm HSS S/S Stub Drill

Order Code: ZT3116113S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic ans turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 13.50mm HSS S/S Stub Drill
  • Material
    High Speed Steel
  • Overall Length
    107mm
  • Coolant Delivery
    External
  • Number of Flutes
    2
  • Flute Type
    Spiral
  • Drill Diameter Tolerance
    H8
  • Flute Length
    54mm
  • Helix Type
    Normal Helix
  • Standards Met
    BS 328
    DIN 1897
  • Web Thickness
    Standard
  • Helix Angle
    Oct-20°
  • Series
    S100
  • Number of Pieces
    1
  • Cutting Direction
    Right Hnd
  • Point Angle
    118°
  • Finish/Coating
    Black Oxide
  • Shank Diameter Tolerance
    F11
  • Drill Diameter
    13.5mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome