13/64" HSS S/S Stub Drill

Order Code: ZT3116039S

£1.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.290%
20 - 49£1.244%
50 - 99£1.198%
100 - 199£1.1411.5%
200 +£1.0816.5%


Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic and turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 13/64" HSS S/S Stub Drill
  • Overall Length
    62mm
  • Number of Pieces
    1
  • Flute Length
    26mm
  • Standards Met
    DIN 1897
    BS 328, Part 1
  • Material
    High Speed Steel
  • Cutting Direction
    Right Hnd
  • Finish/Coating
    Black Oxide
  • Helix Angle
    Oct-20°
  • Coolant Delivery
    External
  • Drill Diameter Tolerance
    H8
  • Number of Flutes
    2
  • Point Angle
    118°
  • Flute Type
    Spiral
  • Helix Type
    Normal Helix
  • Series
    S100
  • Shank Diameter Tolerance
    F11
  • Web Thickness
    Standard
  • System of Measurement
    Inch
  • Drill Diameter
    13/64in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome