Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Stub Drills
14.50mm Vph-Gds XPM TiCN Drill
By Osg
Order Code:
ZT3921920S
£239.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
239.99
https://www.zoro.co.uk/shop/tools-and-machining/stub-drills/14-50mm-vph-gds-xpm-ticn-drill/p/ZT3921920S
Add to quotation
View all Stub Drills
Description
Series VPH-GDS
Specifications
Specifications for 14.50mm Vph-Gds XPM TiCN Drill
Number of Flutes
2
Flute Type
Spiral
Flute Length
56mm
Point Angle
130°
Overall Length
116mm
Number of Pieces
1
Drill Diameter Tolerance
H8
Cutting Direction
Right Hnd
Coolant Delivery
External
MFR Part No.
8599145
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome