Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Stub Drills
16.00mm Vph-Gds XPM TiCN Drill
By Osg
Order Code:
ZT3921956S
£279.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
279.99
https://www.zoro.co.uk/shop/tools-and-machining/stub-drills/16-00mm-vph-gds-xpm-ticn-drill/p/ZT3921956S
Add to quotation
View all Stub Drills
Description
Series VPH-GDS
Specifications
Specifications for 16.00mm Vph-Gds XPM TiCN Drill
MFR Part No.
8599160
Number of Pieces
1
Flute Type
Spiral
Cutting Direction
Right Hnd
Flute Length
58mm
Number of Flutes
2
Point Angle
130°
Coolant Delivery
External
Overall Length
118mm
Drill Diameter Tolerance
H8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome