Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Stub Drills
16.50mm Vph-Gds XPM TiCN Drill
By Osg
Order Code:
ZT3921875S
£299.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
299.99
https://www.zoro.co.uk/shop/tools-and-machining/stub-drills/16-50mm-vph-gds-xpm-ticn-drill/p/ZT3921875S
Add to quotation
View all Stub Drills
Description
Series VPH-GDS
Specifications
Specifications for 16.50mm Vph-Gds XPM TiCN Drill
Overall Length
126mm
Point Angle
130°
Coolant Delivery
External
Number of Pieces
1
Number of Flutes
2
Cutting Direction
Right Hnd
Flute Type
Spiral
Flute Length
60mm
Drill Diameter Tolerance
H8
MFR Part No.
8599165
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome