2.20mm HSS S/S Stub Drill

Order Code: ZT3116032S

£0.71each Inc VAT (20%)
£14.20 minimum order value
QuantityPriceDiscount
1 - 49£0.710%
50 - 99£0.684%
100 - 199£0.658.5%
200 - 499£0.6212.5%
500 +£0.6015.5%

Minimum order quantity: 20.

Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic ans turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 2.20mm HSS S/S Stub Drill
  • Standards Met
    BS 328
    DIN 1897
  • Helix Type
    Normal Helix
  • Finish/Coating
    Black Oxide
  • Drill Diameter Tolerance
    H8
  • Shank Diameter Tolerance
    F11
  • Flute Length
    13mm
  • Coolant Delivery
    External
  • Overall Length
    40mm
  • Series
    S100
  • Point Angle
    118°
  • Helix Angle
    Oct-20°
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Number of Flutes
    2
  • Cutting Direction
    Right Hnd
  • Web Thickness
    Standard
  • Number of Pieces
    1
  • System of Measurement
    Metric
  • Drill Diameter
    2.2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome