2.25mm Ex-Sus-Gds Hsse-Tin Drill

Order Code: ZT3951884S

£19.99 Inc VAT (20%)


Description

EX-SUS-GDS Stub Drills
OSG standard, Stub.
Dia. to within 12: NS (without flat), Dia. to within 12: FS (with flat).
Manufactured from OSG?s HSS-EV3 and TiN coated.
Special flute design to facilitate short chipping and accurate hole sizes.
For CNC high speed drilling.

For all dimensional specifications please refer to the PDF of the catalogue page below.

See full description
Specifications for 2.25mm Ex-Sus-Gds Hsse-Tin Drill
  • Flute Length
    13mm
  • Material
    HSSE
  • Number of Flutes
    2
  • Point Angle
    130°
  • Number of Pieces
    1
  • Finish/Coating
    TiN
  • MFR Part No.
    8595225
  • Series
    1100
  • Coolant Delivery
    External
  • Overall Length
    45mm
  • Flute Type
    Spiral
  • Drill Diameter
    2.3mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome