2.50mm HSS S/S Stub Drill

Order Code: ZT3116102S

£0.59each Inc VAT (20%)
£2.95 minimum order value
QuantityPriceDiscount
1 - 49£0.590%
50 - 99£0.573.5%
100 - 199£0.548.5%
200 - 499£0.5212%
500 +£0.5015.5%

Minimum order quantity: 5.

Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic ans turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 2.50mm HSS S/S Stub Drill
  • Drill Diameter Tolerance
    H8
  • Flute Length
    14mm
  • Overall Length
    43mm
  • Web Thickness
    Standard
  • Cutting Direction
    Right Hnd
  • Standards Met
    DIN 1897
    BS 328
  • Material
    High Speed Steel
  • Flute Type
    Spiral
  • Number of Flutes
    2
  • Coolant Delivery
    External
  • Number of Pieces
    1
  • Shank Diameter Tolerance
    F11
  • Series
    S100
  • Finish/Coating
    Black Oxide
  • Point Angle
    118°
  • Helix Angle
    Oct-20°
  • Helix Type
    Normal Helix
  • System of Measurement
    Metric
  • Drill Diameter
    2.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome