0
1

2.53mm EX-SUS-GDS HSSE-TiN Drill

Order Code: ZT3110046S

£20.99 Inc VAT (20%)
£21.994.5% off


Description

EX-SUS-GDS Stub Drills
OSG standard, Stub.
Dia. to within 12: NS (without flat), Dia. to within 12: FS (with flat).
Manufactured from OSG?s HSS-EV3 and TiN coated.
Special flute design to facilitate short chipping and accurate hole sizes.
For CNC high speed drilling.

For all dimensional specifications please refer to the PDF of the catalogue page below.

See full description
Specifications for 2.53mm EX-SUS-GDS HSSE-TiN Drill
  • MFR Part No.
    8595253
  • Series
    1100
  • Coolant Delivery
    External
  • Point Angle
    130°
  • Flute Length
    14mm
  • Flute Type
    Spiral
  • Finish/Coating
    TiN
  • Number of Pieces
    1
  • Number of Flutes
    2
  • Overall Length
    46mm
  • Material
    HSSE
  • System of Measurement
    Metric
  • Drill Diameter
    2.5mm