2.70mm HSS S/S Stub Drill

Order Code: ZT3116177S

£0.79each Inc VAT (20%)
£15.80 minimum order value
QuantityPriceDiscount
1 - 49£0.790%
50 - 99£0.764%
100 - 199£0.737.5%
200 - 499£0.7011.5%
500 +£0.6616.5%

Minimum order quantity: 20.

Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic ans turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 2.70mm HSS S/S Stub Drill
  • Number of Flutes
    2
  • Point Angle
    118°
  • Overall Length
    46mm
  • Finish/Coating
    Black Oxide
  • Standards Met
    DIN 1897
    BS 328
  • Coolant Delivery
    External
  • Flute Length
    16mm
  • Series
    S100
  • Shank Diameter Tolerance
    F11
  • Flute Type
    Spiral
  • Drill Diameter Tolerance
    H8
  • Material
    High Speed Steel
  • Web Thickness
    Standard
  • Number of Pieces
    1
  • Helix Type
    Normal Helix
  • Cutting Direction
    Right Hnd
  • Helix Angle
    Oct-20°
  • Drill Diameter
    2.7mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome