2.82mm Ex-Sus-Gds Hsse-Tin Drill

Order Code: ZT3951897S

£21.99 Inc VAT (20%)


Description

EX-SUS-GDS Stub Drills
OSG standard, Stub.
Dia. to within 12: NS (without flat), Dia. to within 12: FS (with flat).
Manufactured from OSG?s HSS-EV3 and TiN coated.
Special flute design to facilitate short chipping and accurate hole sizes.
For CNC high speed drilling.

For all dimensional specifications please refer to the PDF of the catalogue page below.

See full description
Specifications for 2.82mm Ex-Sus-Gds Hsse-Tin Drill
  • MFR Part No.
    8595282
  • Number of Flutes
    2
  • Number of Pieces
    1
  • Material
    HSSE
  • Series
    1100
  • Flute Type
    Spiral
  • Flute Length
    16mm
  • Overall Length
    48mm
  • Coolant Delivery
    External
  • Finish/Coating
    TiN
  • Point Angle
    130°
  • Drill Diameter
    2.8mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome