Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Stub Drills
223 25/64" HSS S/S Stub Drill
By Guhring
Order Code:
ZT3949743S
£21.99
Inc VAT (20%)
1
Add to basket
Get it in
9-13
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/tools-and-machining/stub-drills/223-25-64-inch-hss-s-s-stub-drill/p/ZT3949743S
Add to quotation
View all Stub Drills
Description
Type 223
Specifications
Specifications for 223 25/64" HSS S/S Stub Drill
Finish/Coating
Steam Tempered
Overall Length
89mm
Standards Met
BS 328
DIN 1897
Number of Flutes
2
Point Angle
118°
Series
223
Cutting Direction
Right Hnd
Web Thickness
Form A
Material
High Speed Steel
Helix Type
Normal Helix
Coolant Delivery
External
Flute Type
Spiral
Flute Length
43mm
Drill Diameter Tolerance
H8
Flute Construction
Ground Flute
MFR Part No.
00223 009.920
Number of Pieces
1
Drill Diameter
25/64in
System of Measurement
Inch
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome