Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Stub Drills
227 2.50mm HSS L/H Slow Spiral Stub Drill
By Guhring
Order Code:
ZT2490449S
£7.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.59
0%
5 +
£7.21
5%
1
Add to basket
Get it in
11-13
working days
Available
GBP
7.59
https://www.zoro.co.uk/shop/tools-and-machining/stub-drills/227-2-50mm-hss-l-h-slow-spiral-stub-drill/p/ZT2490449S
Add to quotation
View all Stub Drills
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 227 2.50mm HSS L/H Slow Spiral Stub Drill
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome