3.10mm HSS S/S Stub Drill

Order Code: ZT3116131S

£0.79each Inc VAT (20%)
£3.95 minimum order value
£0.9315% off
QuantityPriceDiscount
1 - 49£0.790%
50 - 99£0.764%
100 - 199£0.737.5%
200 - 499£0.7011.5%
500 +£0.6616.5%

Minimum order quantity: 5.

Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic ans turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 3.10mm HSS S/S Stub Drill
  • Drill Diameter Tolerance
    H8
  • Overall Length
    49mm
  • Cutting Direction
    Right Hnd
  • Number of Pieces
    1
  • Helix Angle
    Oct-20°
  • Series
    S100
  • Shank Diameter Tolerance
    F11
  • Number of Flutes
    2
  • Finish/Coating
    Black Oxide
  • Web Thickness
    Standard
  • Point Angle
    118°
  • Standards Met
    DIN 1897
    BS 328
  • Helix Type
    Normal Helix
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Flute Length
    18mm
  • Coolant Delivery
    External
  • Drill Diameter
    3.1mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome