3/16" HSS S/S Stub Drill

Order Code: ZT3116028S

£1.01 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.010%
20 - 49£0.974%
50 - 99£0.938%
100 - 199£0.8912%
200 +£0.8516%


Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic and turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 3/16" HSS S/S Stub Drill
  • Finish/Coating
    Black Oxide
  • Flute Length
    26mm
  • Cutting Direction
    Right Hnd
  • Coolant Delivery
    External
  • Material
    High Speed Steel
  • Overall Length
    62mm
  • Drill Diameter Tolerance
    H8
  • Web Thickness
    Standard
  • Helix Angle
    Oct-20°
  • Series
    S100
  • Number of Pieces
    1
  • Point Angle
    118°
  • Standards Met
    DIN 1897
    BS 328, Part 1
  • Helix Type
    Normal Helix
  • Flute Type
    Spiral
  • Number of Flutes
    2
  • Shank Diameter Tolerance
    F11
  • System of Measurement
    Inch
  • Drill Diameter
    3/16in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome