3/32" HSS S/S Stub Drill

Order Code: ZT3116074S

£0.54each Inc VAT (20%)
£2.70 minimum order value
QuantityPriceDiscount
1 - 49£0.540%
50 - 99£0.523.5%
100 - 199£0.507.5%
200 - 499£0.4811%
500 +£0.4516.5%

Minimum order quantity: 5.

Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic and turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 3/32" HSS S/S Stub Drill
  • Standards Met
    BS 328, Part 1
    DIN 1897
  • Overall Length
    43mm
  • Helix Angle
    Oct-20°
  • Number of Flutes
    2
  • Cutting Direction
    Right Hnd
  • Helix Type
    Normal Helix
  • Series
    S100
  • Drill Diameter Tolerance
    H8
  • Flute Type
    Spiral
  • Flute Length
    14mm
  • Point Angle
    118°
  • Coolant Delivery
    External
  • Finish/Coating
    Black Oxide
  • Number of Pieces
    1
  • Material
    High Speed Steel
  • Shank Diameter Tolerance
    F11
  • Web Thickness
    Standard
  • System of Measurement
    Inch
  • Drill Diameter
    3/32in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome