3.50mm HSS S/S Stub Drill

Order Code: ZT3116181S

£0.69each Inc VAT (20%)
£3.45 minimum order value
QuantityPriceDiscount
1 - 49£0.690%
50 - 99£0.664.5%
100 - 199£0.638.5%
200 - 499£0.6111.5%
500 +£0.5816%

Minimum order quantity: 5.

Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic ans turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 3.50mm HSS S/S Stub Drill
  • Shank Diameter Tolerance
    F11
  • Standards Met
    BS 328
    DIN 1897
  • Drill Diameter Tolerance
    H8
  • Flute Length
    20mm
  • Overall Length
    52mm
  • Number of Flutes
    2
  • Point Angle
    118°
  • Helix Type
    Normal Helix
  • Finish/Coating
    Black Oxide
  • Web Thickness
    Standard
  • Cutting Direction
    Right Hnd
  • Series
    S100
  • Flute Type
    Spiral
  • Coolant Delivery
    External
  • Number of Pieces
    1
  • Helix Angle
    Oct-20°
  • Material
    High Speed Steel
  • System of Measurement
    Metric
  • Drill Diameter
    3.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome