3.60mm HSS S/S Stub Drill

Order Code: ZT3116097S

£1.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.190%
20 - 49£1.144%
50 - 99£1.098.5%
100 - 199£1.0512%
200 +£1.0016%


Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic ans turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 3.60mm HSS S/S Stub Drill
  • Web Thickness
    Standard
  • Shank Diameter Tolerance
    F11
  • Coolant Delivery
    External
  • Flute Type
    Spiral
  • Finish/Coating
    Black Oxide
  • Point Angle
    118°
  • Overall Length
    52mm
  • Series
    S100
  • Flute Length
    20mm
  • Standards Met
    DIN 1897
    BS 328
  • Material
    High Speed Steel
  • Drill Diameter Tolerance
    H8
  • Helix Angle
    Oct-20°
  • Number of Flutes
    2
  • Number of Pieces
    1
  • Cutting Direction
    Right Hnd
  • Helix Type
    Normal Helix
  • System of Measurement
    Metric
  • Drill Diameter
    3.6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome