3/8" HSS S/S Stub Drill

Order Code: ZT3115975S

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic and turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 3/8" HSS S/S Stub Drill
  • Number of Pieces
    1
  • Flute Type
    Spiral
  • Coolant Delivery
    External
  • Standards Met
    BS 328, Part 1
    DIN 1897
  • Number of Flutes
    2
  • Material
    High Speed Steel
  • Drill Diameter Tolerance
    H8
  • Series
    S100
  • Helix Type
    Normal Helix
  • Cutting Direction
    Right Hnd
  • Overall Length
    89mm
  • Point Angle
    118°
  • Web Thickness
    Standard
  • Flute Length
    43mm
  • Shank Diameter Tolerance
    F11
  • Finish/Coating
    Black Oxide
  • Helix Angle
    Oct-20°
  • System of Measurement
    Inch
  • Drill Diameter
    3/8in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome