4.10mm HSS S/S Stub Drill

Order Code: ZT3116172S

£0.61each Inc VAT (20%)
£3.05 minimum order value
QuantityPriceDiscount
1 - 49£0.610%
50 - 99£0.593.5%
100 - 199£0.568%
200 - 499£0.5411.5%
500 +£0.5116.5%

Minimum order quantity: 5.

Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic ans turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 4.10mm HSS S/S Stub Drill
  • Flute Type
    Spiral
  • Shank Diameter Tolerance
    F11
  • Point Angle
    118°
  • Standards Met
    DIN 1897
    BS 328
  • Series
    S100
  • Coolant Delivery
    External
  • Helix Type
    Normal Helix
  • Overall Length
    55mm
  • Web Thickness
    Standard
  • Drill Diameter Tolerance
    H8
  • Cutting Direction
    Right Hnd
  • Number of Flutes
    2
  • Finish/Coating
    Black Oxide
  • Flute Length
    22mm
  • Material
    High Speed Steel
  • Helix Angle
    Oct-20°
  • Number of Pieces
    1
  • System of Measurement
    Metric
  • Drill Diameter
    4.1mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome