4.40mm HSS S/S Stub Drill

Order Code: ZT3116127S

£1.01 Inc VAT (20%)
£1.1915% off
QuantityPriceDiscount
1 - 19£1.010%
20 - 49£0.974%
50 - 99£0.938%
100 - 199£0.8912%
200 +£0.8516%


Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic ans turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 4.40mm HSS S/S Stub Drill
  • Overall Length
    58mm
  • Helix Type
    Normal Helix
  • Number of Flutes
    2
  • Number of Pieces
    1
  • Point Angle
    118°
  • Shank Diameter Tolerance
    F11
  • Flute Type
    Spiral
  • Web Thickness
    Standard
  • Drill Diameter Tolerance
    H8
  • Cutting Direction
    Right Hnd
  • Helix Angle
    Oct-20°
  • Series
    S100
  • Standards Met
    DIN 1897
    BS 328
  • Finish/Coating
    Black Oxide
  • Material
    High Speed Steel
  • Coolant Delivery
    External
  • Flute Length
    24mm
  • Drill Diameter
    4.4mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome