0
1

4.80mm Ex-Sus-Gds Hsse-Tin Drill

Order Code: ZT2491183S

£27.99 Inc VAT (20%)
£29.996.5% off


Description

EX-SUS-GDS Stub Drills
OSG standard, Stub.
Dia. to within 12: NS (without flat), Dia. to within 12: FS (with flat).
Manufactured from OSG?s HSS-EV3 and TiN coated.
Special flute design to facilitate short chipping and accurate hole sizes.
For CNC high speed drilling.

For all dimensional specifications please refer to the PDF of the catalogue page below.

See full description
Specifications for 4.80mm Ex-Sus-Gds Hsse-Tin Drill
  • Series
    1100
  • Material
    HSSE
  • MFR Part No.
    61548
  • Flute Type
    Spiral
  • Number of Pieces
    1
  • Flute Length
    26mm
  • Overall Length
    70mm
  • Coolant Delivery
    External
  • Point Angle
    120°
  • Number of Flutes
    2
  • Finish/Coating
    TiN
  • System of Measurement
    Metric
  • Drill Diameter
    4.8mm