5.04mm Ex-Sus-Gds Hsse-Tin Drill

Order Code: ZT3951870S

£39.99 Inc VAT (20%)


Description

EX-SUS-GDS Stub Drills
OSG standard, Stub.
Dia. to within 12: NS (without flat), Dia. to within 12: FS (with flat).
Manufactured from OSG?s HSS-EV3 and TiN coated.
Special flute design to facilitate short chipping and accurate hole sizes.
For CNC high speed drilling.

For all dimensional specifications please refer to the PDF of the catalogue page below.

See full description
Specifications for 5.04mm Ex-Sus-Gds Hsse-Tin Drill
  • Point Angle
    120°
  • MFR Part No.
    8595504
  • Number of Flutes
    2
  • Flute Length
    26mm
  • Overall Length
    70mm
  • Number of Pieces
    1
  • Finish/Coating
    TiN
  • Coolant Delivery
    External
  • Flute Type
    Spiral
  • Material
    HSSE
  • Series
    1100
  • System of Measurement
    Metric
  • Drill Diameter
    5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome