5.30mm HSS S/S Stub Drill

Order Code: ZT3116173S

£1.59each Inc VAT (20%)
£795.00 minimum order value

Minimum order quantity: 500.

Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic ans turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 5.30mm HSS S/S Stub Drill
  • Helix Type
    Normal Helix
  • Flute Type
    Spiral
  • Helix Angle
    Oct-20�
  • Point Angle
    118
  • Series
    S100
  • System of Measurement
    Metric
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hnd
  • Shank Diameter Tolerance
    F11
  • Drill Diameter
    5.3mm
  • Finish/Coating
    Black Oxide
  • Web Thickness
    Standard
  • Number of Flutes
    2
  • Standards Met
    DIN 1897
    BS 328
  • Number of Pieces
    1
  • Flute Length
    26mm
  • Drill Diameter Tolerance
    H8
  • Overall Length
    62mm
  • Material
    High Speed Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome