5.90mm HSS S/S Stub Drill

Order Code: ZT3116153S

£2.09 Inc VAT (20%)
£2.194.5% off
QuantityPriceDiscount
1 - 19£2.090%
20 - 49£2.014%
50 - 99£1.928%
100 - 199£1.8412%
200 +£1.7616%


Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic ans turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 5.90mm HSS S/S Stub Drill
  • Helix Angle
    Oct-20°
  • Flute Length
    28mm
  • Web Thickness
    Standard
  • Cutting Direction
    Right Hnd
  • Standards Met
    BS 328
    DIN 1897
  • Helix Type
    Normal Helix
  • Finish/Coating
    Black Oxide
  • Drill Diameter Tolerance
    H8
  • Number of Flutes
    2
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Point Angle
    118°
  • Coolant Delivery
    External
  • Overall Length
    66mm
  • Shank Diameter Tolerance
    F11
  • Series
    S100
  • Number of Pieces
    1
  • System of Measurement
    Metric
  • Drill Diameter
    5.9mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome