5516 6.35MM (1/4") Carbide SL Stub Drill

Order Code: ZT1141604X

£21.99 Inc VAT (20%)


Description

Series 5516 - Carbide Stub Drills

ALL SIZES AVAILABLE FROM UK STOCK:
Other sizes also available in the following ranges:
1.50mm to 12.00mm; 3/32” to 15/32”.

See full description
Specifications for 5516 6.35MM (1/4") Carbide SL Stub Drill
  • MFR Part No.
    05516 006.350
  • Helix Type
    Normal Helix
  • Material
    Carbide
  • Flute Length
    31mm
  • Flute Type
    Spiral
  • Drill Diameter Tolerance
    h7
  • Point Type
    Four Facet
  • Web Thickness
    Form A
  • Point Angle
    118°
  • Overall Length
    70mm
  • Number of Flutes
    2
  • Drill Diameter
    1/4in
  • Finish/Coating
    Bright
  • Cutting Direction
    Right Hand
  • Series
    5516
  • Standards Met
    DIN 6539
  • Drill Diameter Inch
    1/4
  • Number of Pieces
    1
  • System of Measurement
    Inch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome