552 2.00MM HSS GT80 Stub Drill

Order Code: ZT1140073X

£4.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.490%
10 +£4.226%


Description

Series 552 HSS Parabolic Flute GT80 Straight Shank Stub Drills
Metric
Developed for use in automatics, capstan lathes and hand tools. For drilling free cutting steel, stainless steel, acid resisting steels, case hardening and heat-treatable steels. Manufactured to DIN1897. 130 Point angle.

Specifications for 552 2.00MM HSS GT80 Stub Drill
  • Point Angle
    13°
  • Overall Length
    38mm
  • Flute Construction
    Ground Flute
  • Material
    High Speed Steel
  • Standards Met
    DIN 1897
  • MFR Part No.
    00552 002.000
  • Flute Length
    12mm
  • Drill Diameter
    2
  • Finish/Coating
    Bright
  • Coolant Delivery
    External
  • Helix Type
    Normal Helix
  • Series
    552
  • Drill Diameter Tolerance
    h8
  • Cutting Direction
    Right Hand
  • Shank Diameter Tolerance
    h8
  • Number of Flutes
    2
  • Web Thickness
    Form A
  • Flute Type
    Parabolic
  • Number of Pieces
    1
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome