5520 3.17mm (1/8") SL HSS-Co S'Stub Drill

Order Code: ZT2490808S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 +£6.507%


Description

Series 5520 HSS-Co straight shank stub drills offers high-performance on general steels,universal steels,stainless steels,hardened materials and cast iron. The TiN coating allows for greater heat and wear resistance.

Features and Benefits
• HSS-Co construction for improved hardness
• TiN coating for greater heat and wear resistance
• Available in metric sizes 1.00mm to 14.00mm (3/64" to 9/16")

Typical Applications
• Drilling
• Steels
• Universal steels
• Stainless steels
• Hardened materials
• Cast iron

Standards
• DIN 1897

Notes
• Low feed force required

See full description
Specifications for 5520 3.17mm (1/8") SL HSS-Co S'Stub Drill
  • MFR Part No.
    05520 003.170
  • Material
    Cobalt High Speed Steel
  • Series
    5520
  • Finish/Coating
    TiN
  • Flute Construction
    Ground Flute
  • Flute Type
    Spiral
  • Helix Type
    High Helix
  • Cutting Direction
    Right Hnd
  • Number of Flutes
    2
  • Overall Length
    49mm
  • Coolant Delivery
    External
  • Flute Length
    18mm
  • Drill Diameter Tolerance
    H8
  • Standards Met
    DIN 1897
  • Number of Pieces
    1
  • Point Angle
    118°
  • System of Measurement
    Metric
  • Drill Diameter
    3.2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome