5520 4.40mm Sl-Hsco S' Stub Drill

Order Code: ZT2490796S

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 +£8.647%


Description

Series 5520 HSS-Co straight shank stub drills offers high-performance on general steels,universal steels,stainless steels,hardened materials and cast iron. The TiN coating allows for greater heat and wear resistance.

Features and Benefits
• HSS-Co construction for improved hardness
• TiN coating for greater heat and wear resistance
• Available in metric sizes 1.00mm to 14.00mm (3/64" to 9/16")

Typical Applications
• Drilling
• Steels
• Universal steels
• Stainless steels
• Hardened materials
• Cast iron

Standards
• DIN 1897

Notes
• Low feed force required

See full description
Specifications for 5520 4.40mm Sl-Hsco S' Stub Drill
  • Series
    5520
  • Material
    Cobalt High Speed Steel
  • Flute Length
    24mm
  • Helix Type
    High Helix
  • Standards Met
    DIN 1897
  • Number of Flutes
    2
  • Overall Length
    58mm
  • Flute Construction
    Ground Flute
  • Cutting Direction
    Right Hnd
  • Finish/Coating
    TiN
  • Point Angle
    118°
  • Drill Diameter Tolerance
    H8
  • Coolant Delivery
    External
  • Flute Type
    Spiral
  • Number of Pieces
    1
  • Drill Diameter
    4.4mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome